Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Pin Spanners
Auxiliary Belt Spanner 16mm VAG - 5756A
By Laser
Order Code:
ZT5125892S
£23.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/pin-spanners/auxiliary-belt-spanner-16mm-vag-5756a/p/ZT5125892S
Add to quotation
View all Pin Spanners
Description
Auxiliary Belt Spanner 16MM VAG - 5756A
Specifications
Specifications for Auxiliary Belt Spanner 16mm VAG - 5756A
Product Type
Auxiliary Belt Spanner
Size
16mm