Flexible Hook Spanner with Pin Metric 50 - 80 mm

Order Code: ZT4131145S

£143.99 Inc VAT (20%)


Description

Flexible hook spanner with pin, metric, 50 - 80 mm. Supplied = assembled. Length = 280 mm. Depth = 5 mm. Weight = 0.38 kg. Unit of measurement for width across flats = metric. Product type = adjustable hook spanners. Based on DIN 1810 form B. With flexible joint. With suspension hole. For cross drilled nuts. Matt satin finish. Chrome-vanadium.

See full description
Specifications for Flexible Hook Spanner with Pin Metric 50 - 80 mm
  • Product Type
    Adjustable Hook Spanner
  • Spanner Size
    50 - 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome