Flexible Hook Spanner with Pin Metric Infinite Adjustment 20 - 100 mm

Order Code: ZT4130708S

£309.99 Inc VAT (20%)
£329.996% off


Description

Flexible hook spanner with pin, metric, infinite adjustment, 20 - 100 mm. Supplied = assembled. Length = 360 mm. Depth = 4.5 mm. Weight = 0.84 kg. Product type = adjustable hook spanners. Based on DIN 1810 form B. With flexible joint. With suspension hole. For cross drilled nuts. Infinitely adjustable. Matt satin finish. Chrome-vanadium.

See full description
Specifications for Flexible Hook Spanner with Pin Metric Infinite Adjustment 20 - 100 mm
  • Product Type
    Adjustable Hook Spanner
  • Depth
    4.5mm
  • Size Range
    20 - 100mm
  • Length
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome