541D-200 200mm Ergo Pincers

541D-200 200mm Ergo Pincers

Order Code: ZT1034299PCopy

£22.99each Inc VAT (20%)
£114.95 minimum order value

Minimum order quantity: 5.

Description

Experience precision and control with the 541D-200 and 541D-250 Ergo Pincers, perfect for electronics, jewelry, and automotive tasks. Crafted with ergonomic design, they minimize hand fatigue during extended use. Versatile and precise, they grip delicate materials securely, boosting confidence and efficiency. With lengths of 200mm and 250mm, they balance maneuverability and leverage, ideal for confined spaces and broader applications. Their superior craftsmanship ensures durability and accuracy, making them essential tools for professionals and hobbyists alike.

Features & Benefits
• Precision control for intricate tasks
• Ergonomic design minimizes hand fatigue
• Versatile application across industries
• Optimal balance of maneuverability and leverage
• Superior craftsmanship ensures secure grip
• Boosts confidence and efficiency

See full description
Specifications for 541D-200 200mm Ergo Pincers
  • Protection Features
    Anti-Corrosion Treated
    Black Epoxy Powder Coated
  • Overall Length
    200mm
  • Jaw Material
    Alloy Steel
  • Pincer Type
    Gripping
  • Handle Material
    PVC
  • Compatible Materials
    Steel
  • MFR Part No.
    541 D-200
  • Non Sparking
    No
  • Cutting Capacity
    Iron Wire, 2.5mm
  • Miniature
    No
  • Weight
    230g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome