541D-250 250mm Ergo Pincers

541D-250 250mm Ergo Pincers

Order Code: ZT4043610SCopy

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£32.547%

Order by 3pm, get it Tomorrow

Description

Experience precision and control with the 541D-200 and 541D-250 Ergo Pincers, perfect for electronics, jewelry, and automotive tasks. Crafted with ergonomic design, they minimize hand fatigue during extended use. Versatile and precise, they grip delicate materials securely, boosting confidence and efficiency. With lengths of 200mm and 250mm, they balance maneuverability and leverage, ideal for confined spaces and broader applications. Their superior craftsmanship ensures durability and accuracy, making them essential tools for professionals and hobbyists alike.

Features & Benefits
• Precision control for intricate tasks
• Ergonomic design minimizes hand fatigue
• Versatile application across industries
• Optimal balance of maneuverability and leverage
• Superior craftsmanship ensures secure grip
• Boosts confidence and efficiency

See full description
Specifications for 541D-250 250mm Ergo Pincers
  • Pincer Type
    Gripping
  • Handle Material
    PVC
  • MFR Part No.
    541 D-250
  • Overall Length
    250mm
  • Compatible Materials
    Steel
  • Jaw Material
    Alloy Steel
  • Protection Features
    Anti-Corrosion Treated
    Black Epoxy Powder Coated
  • Miniature
    No
  • Cutting Capacity
    Iron Wire, 2.5mm
  • Non Sparking
    No
  • Weight
    230g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome