PB80/7"-180mm Pincers

PB80/7"-180mm Pincers

Order Code: ZT1038514PCopy

£11.39 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

PB80/7 inch-180mm and PB80/8 inch-205mm Pincers are indispensable tools for professionals and DIY enthusiasts. Crafted for precision gripping, cutting, and holding, they excel in construction, metalwork, and repairs. Ergonomic design and sharp edges ensure comfort and efficiency during prolonged use. Built to last, these pincers guarantee reliability in demanding applications, from electrical wiring to carpentry. Invest in the PB80 series for a dependable addition to your toolkit.

Features and Benefits
• Precision engineering for versatile gripping and cutting
• Ergonomic design ensures comfort during prolonged use
• Sharp edges for effortless trimming and manipulation
• Durability guarantees long-lasting reliability
• Ideal for construction, metalwork, and repairs
• Bevelled jaw edges for gripping nails without cutting
• Jaws curved to enable pliers to lever out nails and tacks
• PVC dipped handles

See full description
Specifications for PB80/7"-180mm Pincers
  • Compatible Materials
    Copper
    Steel
  • Overall Length
    180mm
  • Jaw Material
    Steel
  • Pincer Type
    Cutting
  • Cutting Capacity
    7"
  • Handle Material
    Bonded Vinyl
  • MFR Part No.
    PB807/11
  • Protection Features
    PVC Dip Handles
  • Non Sparking
    No
  • Miniature
    No
  • Weight
    1000g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome