3-in-1 Mini Pipe Bender Metric 6.0 + 8.0 + 10.0 mm

3-in-1 Mini Pipe Bender Metric 6.0 + 8.0 + 10.0 mm

Order Code: ZT4129914S

£89.99 Inc VAT (20%)


Description

3-in-1 mini pipe bender, metric, Ø 6.0 + 8.0 + 10.0 mm. Supplied = assembled. Length = 270 mm. Diameter = 6, 0 + 8, 0 + 10, 0 mm. Max. bend = 180 °. Product type = two-handed benders. For copper, aluminium, brass and soft steel pipes. 3 dimensions without replacing bending segments. Undersize and bending radius on the bending mould. Special tool steel. For exact two hand bending up to 180°

Specifications for 3-in-1 Mini Pipe Bender Metric 6.0 + 8.0 + 10.0 mm
  • Compatible Pipe Material
    Copper
    Soft Steel
    Aluminium
    Brass
  • Product Type
    Mini Pipe Bender
  • Material
    Special Tool Steel
  • Length
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome