Combination Pipe Bender 15/22mm FAIPBM1522

Combination Pipe Bender 15/22mm FAIPBM1522

Order Code: ZT1279896P

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull PBM1522 Combination Pipe Bender is the ideal tool for the plumber, gas fitter or domestic heating engineer. It is capable of handling and bending 15 - 22mm O/D copper tube. While handheld it can be used in restricted spaces. Compact in design and easy to carry, the PMB1522 can also be held in a vice for the occasional use as a bench bender, and the leading arm has pre-set rollers for speed of operation. Specifications: Size: 15 and 22mm O/D copper tube.

See full description
Specifications for Combination Pipe Bender 15/22mm FAIPBM1522
  • Type
    Tube Bender
  • MFR Part No.
    FAIPBM1522
  • Maximum Size
    22mm
  • Tool Type
    Tube Bender
  • Minimum Size
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome