Heavy Duty Pipe Bender Kit 3 Piece 15 - 22mm
0
1
2

Heavy Duty Pipe Bender Kit 3 Piece 15 - 22mm

Order Code: ZT3917926S

£49.99 Inc VAT (20%)


Description

Heavy duty pipe bender with tubular steel handles and robust cast aluminium formers. Bends 15 and 22mm copper and aluminium, and 15mm light-grade stainless steel tube up to 180°. Can be used bench-mounted, clamped into a vice, for easier pipe bending. Tool length 745mm, improves ease of operation. Compatible with Silverline's anodised aluminium Pipe Bender Guides (Included)

Specifications for Heavy Duty Pipe Bender Kit 3 Piece 15 - 22mm
  • Product Type
    Pipe Bender Kit
  • Material
    Tubular Steel
    Cast Aluminium
  • Number of Pieces
    3
  • Length
    745mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome