15-75mm Automotive Chain Pipe Cutter

15-75mm Automotive Chain Pipe Cutter

Order Code: ZT1010613X

£59.99 Inc VAT (20%)


Description

Cuts thin wall pipe (stainless steel, copper, PVC etc.) up to 2.6mm thickness. The grip action eliminates hand gripping effort to ensure perfect tracking. Can be used for efficient cutting of exhaust pipes.

Specifications for 15-75mm Automotive Chain Pipe Cutter
  • Overall Length
    250mm
  • Type
    Chain Pipe Cutter
  • Pipe Capacity
    15 to 75mm
  • Compatible Pipe Material
    Copper
    PVC
    Stainless Steel
  • Maximum Pipe Thickness
    2.6mm
  • Minimum Pipe Capacity
    19/32mm
  • Maximum Pipe Capacity
    2-15/16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome