3-S Heavy-Duty Pipe Cutter 75mm Capacity 32830 RID32830

3-S Heavy-Duty Pipe Cutter 75mm Capacity 32830 RID32830

Order Code: ZT1462888S

£449.99 Inc VAT (20%)
£469.994% off


Description

The RIDGID Heavy-Duty Pipe Cutter has an extra-long shank that protects the adjustment threads and an extra-large handle for quick, easy adjustment. Provides a fast, clean cut on metallic pipes such as copper. Can be converted to a 3-wheel cutter by replacing rollers with a cutter wheel. Model 3-S has a second handle making two-man leverage possible on large pipe sizes. RIDGID 3-S Heavy-Duty Pipe Cutter Capacity 25-75mm (1-3in). Weight 6.9kg.

See full description
Specifications for 3-S Heavy-Duty Pipe Cutter 75mm Capacity 32830 RID32830
  • MFR Part No.
    RID32830
  • Suitable For
    Aluminium/Brass/Copper/Steel
  • Capacity
    25-75mm
  • Cutter Type
    Aluminium/Brass/Copper/Steel
  • Minimum Capacity
    25mm
  • Maximum Capacity
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome