1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Cutters & Roller Stands
Automatic Pipe Cutters

Automatic Pipe Cutters


Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

These robust pipe cutters will cut copper, brass, aluminium, PVC and thin-wall conduit. They automatically tighten and cut when turned around the pipe. The compact design makes them ideal for working in confined spaces. Avilable in two sizes.

Features and Benefits
• Compact design makes them easy to transport and use in areas with restricted access
• Can be used on copper, brass, aluminium, PVC and thin wall conduit for versatility of use
• Available in two sizes to suit your preferences

Typical Applications
• Plumbing
• Construction
• DIY

See full description

Feature Attributes

Compatible Pipe Material:
Conduit,Brass,Aluminium,PVC,Copper
Type:
Automatic Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome