DP50 Plastic Pipe Cutter KPX902301BK
0
1
2
3
4
5
6

DP50 Plastic Pipe Cutter KPX902301BK

Order Code: ZT2594516S

£51.99 Inc VAT (20%)
£53.993.5% off


Description

The Knipex DP50 Plastic Pipe Cutter will cut and chamfer all common domestic plastic drain pipes up to & Oslash 50mm, in a single operation. Its reversible high-quality ball-bearing steel blade can be easily replaced without tools. The DP50 provides a clean cut with no readjusting or deburring required, reducing potential blockages or damages of the seals. The blade is spring loaded, no inconvenient readjusting while cutting, and its durable housing is made of glass fibre reinforced plastic. Supplied with an exchangeable blade, with two cutting edges, so reversable when showing signs of wear. Specification High Temperature & Plastic Pipes & Oslash 32, 40 or 50mm. Max. Wall Thicknesses 2.4mm. Min. Length of Pipe 10mm.

See full description
Specifications for DP50 Plastic Pipe Cutter KPX902301BK
  • Capacity
    32, 40 or 50mm
  • Type
    Pipe Cutter
  • Cutter Type
    Pipe Cutter
  • Minimum Capacity
    32mm
  • Maximum Capacity
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome