Miniature pipe cutter MINI-QUICK

Miniature pipe cutter MINI-QUICK

Order Code: ZT2465186S

£56.99 Inc VAT (20%)
£59.995% off


Description

Pipe cutter MINI-QUICK, 4-16 mm

Specifications for Miniature pipe cutter MINI-QUICK
  • Product Type
    Pipe Cutters
  • Material
    Body in pressure-cast zinc
  • Wall Thickness
    0.7mmmin
  • Maximum Pipe Diameter
    16mm
  • Pipe Diameter Range
    4-16mm
  • Wall Thickness (max.)
    0.2mm
  • Pipe Diameter
    4mmmin
  • Wall Thickness Range
    0.7-3.0mm
  • Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome