Multi-Material Pipe Cutter with Deburring Reamer (6-45MM)

Multi-Material Pipe Cutter with Deburring Reamer (6-45MM)

Order Code: ZT3075086S

£17.99 Inc VAT (20%)


Description

The Blue Spot Tools Multi Material Pipe Cutter With Deburring Reamer (6-45mm) is ideal or use deburring or chamfering pipes. For use on 6-45 mm PPR, copper, brass and aluminium tubes. The deburring blade is manufactured from alloy steel. Reamer is used to remove the burr inside metal tubes.

Ideal for use deburring or chamfering pipes
For 6-45 mm PPR, copper, brass and aluminium tubes
Deburring blade is manufactured from alloy steel
Reamer is used to remove the burr inside metal tubes
Easy to use

See full description
Specifications for Multi-Material Pipe Cutter with Deburring Reamer (6-45MM)
  • Material
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome