Pipe cutter copper pipe-d.3-35mm
0
1

Pipe cutter copper pipe-d.3-35mm

Order Code: ZT2469981S

£49.99 Inc VAT (20%)


Description

For copper tubes .With retractable deburring tool. Exact telescope guide . Guiding rollers with groove for flared tubes. 4 supporting rollers. Metal housing. Large turning handle

Specifications for Pipe cutter copper pipe-d.3-35mm
  • Product Type
    Pipe Cutters
  • Pipe Diameter Range
    1/8 - 1.3/8"in
    3-35mm
  • Maximum Pipe Diameter
    35mm
  • Height
    40mm
  • Pipe Diameter
    3mmmin
  • Length
    155mm
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome