Plastic Pipe Cutter 28mm

Plastic Pipe Cutter 28mm

Order Code: ZT1292931PCopy

£17.39 Inc VAT (20%)
£17.993% off

Currently unavailable

Description

The Stanley 0-70-450 Plastic Pipe Cutter cuts up to 28mm plastic pipe and can be used on plastic pipe, garden hose, electrical conduit, tile trims and curtain rails. It has an ergonomic handle for maximum leverage and a strong moulded resin body.The High precision stainless steel blade cuts up to 28mm plastic pipe and give clean square cuts.

Specifications for Plastic Pipe Cutter 28mm
  • Type
    Pipe Cutter
  • Pipe Capacity
    28mm
  • Capacity
    28mm
  • Cutter Type
    Pipe Cutter
  • Maximum Capacity
    28mm
  • Minimum Capacity
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome