027250 Hand Held Auto Brake Pipe Flaring Tool

027250 Hand Held Auto Brake Pipe Flaring Tool

Order Code: ZT1120233X

£219.99 Inc VAT (20%)


Description

02725000
Patented design, for producing high quality flares ‘on-the-vehicle’ with ease. Unique hydraulic power unit provides ultimate power for precision flaring. The ultimate flaring tool designed to save ime, money and frustration, the Flaremaster is used on the car without sacrificing flare quality. Will produce SAE or DIN, single or double lap flares on 3/16" and 4.75mm pipe. Ideal for replacing corroded sections of pipe.
Features: Quick-release chuck for positive engagement of the punch. Fast-turn coarse thread on hydraulic ram, for quick assembly. Enhanced bridge unit for greater strength. Re-designed handle moulding, for greater comfort.

See full description
Specifications for 027250 Hand Held Auto Brake Pipe Flaring Tool
  • Number of Pieces
    1
  • Product Type
    Brake Pipe Flaring Tool
  • Includes
    Tool Only
  • Tool Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome