16ER 27 NPT Threading Insert Grade IC908

16ER 27 NPT Threading Insert Grade IC908

Order Code: ZT1163003X

£62.99 Inc VAT (20%)
£69.9910% off


Description

External Right Hand

Specifications for 16ER 27 NPT Threading Insert Grade IC908
  • ISO Designation
    16ER 27 NPT
  • Inscribed Circle
    9.525in
  • Insert Size
    16
  • Number of Cutting Points
    3
  • Thread Profile Type
    Full Profile
  • Material
    Carbide
  • Cutting Direction
    Right Hand
  • Insert Length
    16mm
  • Threading Location
    External
  • Thread Standard
    NPT
  • ISO Cut
    K20 to K40
    M20 to M30
    P15 to P30
  • ISO Category Grade
    P
    K
    M
  • Side to Cutting Tip
    0.8mm
  • Thread Height Difference
    0.7mm
  • Material Application
    Cast Iron
    Stainless Steel
    Steel
  • Teeth per Inch
    27TPI
  • Finish/Coating
    TiAlN
  • Insert Type
    Laydown
  • Manufacturer Grade
    IC908
  • Insert Style
    16ER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome