1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
572 Medium Strength Thread Sealant
0
1

572 Medium Strength Thread Sealant


See all variants from
£24.99Inc VAT (20%)
See all variants from £24.99

Description

Threadsealer for all coarse metal threads. Slow cure allows for adjusting the alignment of valves and fittings.
Offers a breakaway torque of 7 Nm.

Features and Benefits
• Designed for the locking and sealing of metal pipes and fittings
• Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration
• The thixotropic nature of LOCTITE® 572 reduces the migration of liquid product after application to the substrate

Notes
• Maximum pipe size: 3 in.
• Comment: for metal coarse threads, slow curing, low strength.

See full description

Feature Attributes

Standards Met:
ISO 10123,ISO 10964
Application:
Thread Sealing
Product Composition:
Viscous liquid
Suitable for use with:
Metal Pipes and Fittings
Operating Temperature Range:
-55 to 150 °C
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome