Brake Pipe Flaring Kit

Brake Pipe Flaring Kit

Order Code: ZT1002123S

£20.99 Inc VAT (20%)


Description

Brake Pipe Flaring Kit

Specifications for Brake Pipe Flaring Kit
  • Type
    Brake Pipe Flaring Kit
  • MFR Part No.
    AUT01014
  • Depth
    310mm
  • Colour
    Silver
  • Width
    130mm
  • Height
    40mm
  • Length
    320mm
  • Material
    Metal
  • Applications
    for Cutting and Flaring Copper
  • Additional Features
    Double & Single Flares

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome