Drop Head Threader Set 1/2"-1" BSPT
0
1
2
3
4

Drop Head Threader Set 1/2"-1" BSPT

Order Code: ZT1010696X

£179.99 Inc VAT (20%)


Description

Strong-arm ratchet threading set complete with 1/2”, 3/4” and 1” quick change dies. Manufactured to the highest quality with comfortable 2-part handle to give greater leverage. Complete with tough moulded carry case.

Specifications for Drop Head Threader Set 1/2"-1" BSPT
  • Type
    Drop Head Threader
  • MFR Part No.
    588-880
  • Compatible Pipe Material
    Mild Steel
  • Compatible Pipe Size
    1in
    1/2in
    3/4in
  • Capacity
    1/2 to 1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome