1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
NPT (National Pipe Taper) HSS Ground Thread Taps - Interrupted Thread
0
1

NPT (National Pipe Taper) HSS Ground Thread Taps - Interrupted Thread


Select
See all variants from
£35.99Inc VAT (20%)

See all variants from £35.99

Description

Straight Flute Interrupted Thread.
For reduced tapping friction.

Feature Attributes

Finish/Coating:
Bright
Material Grade:
M2
Number of Flutes:
4
Chamfer:
Plug
Thread Standard:
NPT
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome