Plastic Water Container 25L Tap

Plastic Water Container 25L Tap

Order Code: ZT2604713SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

25 litre container tap

PRODUCT FEATURES
For use with 60mm (approx) male thread opening
Easy flow for splash free dispensing

See full description
Specifications for Plastic Water Container 25L Tap
  • Material
    Plastic
  • Capacity
    25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome