31065 Heavy-Duty End Pipe Wrench 300mm (12in) RID31065

31065 Heavy-Duty End Pipe Wrench 300mm (12in) RID31065

Order Code: ZT1290357P

£69.99 Inc VAT (20%)


Description

The RIDGID Heavy-Duty End Pipe Wrenches are ideal for pipe work close to a wall, in tight quarters or in closely-spaced parallel lines. It has a sturdy cast-iron housing with an I-beam handle with full floating forged hook jaw and self-cleaning threads. The hook and heel jaws are replaceable. RIDGID Heavy-Duty End Pipe Wrench Size 300mm (12in). Capacity 50mm (2in). Weight 1.2kg.

Specifications for 31065 Heavy-Duty End Pipe Wrench 300mm (12in) RID31065
  • Capacity
    50mm
  • Length
    300mm
  • Overall Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome