327R 1/2" & 3/4" Basin Wrench

327R 1/2" & 3/4" Basin Wrench

Order Code: ZT1010804XCopy

£10.99 Inc VAT (20%)


Description

Manufactured from malleable iron. Suitable for fitting back nuts and union nuts for taps behind basins, sinks and baths.

Specifications for 327R 1/2" & 3/4" Basin Wrench
  • Overall Length
    260mm
  • Handle Material
    Iron
  • Minimum Nut Capacity
    15mm
  • MFR Part No.
    327R
  • Finish/Coating
    Black Phosphated
  • Type
    Basin Wrench
  • Jaw Movement
    Not Spring Loaded
  • Handle Type
    Straight
  • Maximum Nut Capacity
    22mm
  • Jaw Material
    Iron
  • Nut Capacity
    15 to 22mm
  • Number of Pieces
    1
  • Jaw Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome