89435 Heavy-Duty Offset Pipe Wrench 350mm (14in) RID89435

89435 Heavy-Duty Offset Pipe Wrench 350mm (14in) RID89435

Order Code: ZT1290427P

£153.99 Inc VAT (20%)
£159.993.5% off


Description

The RIDGID Heavy-Duty Offset Pipe Wrench has a sturdy, cast-iron housing with an I-beam handle. The jaw opens parallel to the handle and has a narrower hook jaw head. Provides easy entry into tight spots. There is a large flange that prevents the nut from being inadvertently rotated when the wrench is set down. RIDGID Heavy-Duty Offset Pipe Wrench Size 350mm (14in). Capacity 50mm (2in) Weight 1.0kg.

Specifications for 89435 Heavy-Duty Offset Pipe Wrench 350mm (14in) RID89435
  • Capacity
    50mm
  • Length
    350mm
  • Overall Length
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome