1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Wrenches
Aluminium Pipe Wrenches

Aluminium Pipe Wrenches


7 Variants From
£6.99

Inc VAT (20%)

Up to 21% off
See 7 Product Variants
£6.99

Description

Manufactured from lightweight aluminium, these wrenches are as robust as cast iron wrenches but 40% lighter. The I-beam handle design makes the product easy to wield. With steel jaws for firm gripping, the product is available in a range of sizes to suit your needs.

Features and Benefits
• As durable and strong as cast iron wrenches, yet 40% lighter
• Steel jaws grip effectively with maximum force
• Manufactured from lightweight aluminium for easy handling yet a robust finish
• Available in a variety of sizes to suit your desires

Typical Applications
• Plumbing
• Automotive
• DIY
• Engineering

Standards
• GGG-W-651E

See full description

Feature Attributes

Protection Features:

40% Lighter

Jaw Material:

Steel

Standards Met:

GGG-W-651E

Handle Type:

Adjustable

Type:

Pipe Wrench

Handle Material:

Lightweight Aluminium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome