RW58 Quick Wrench 288mm (11.1/2in) RECRW58

RW58 Quick Wrench 288mm (11.1/2in) RECRW58

Order Code: ZT1462437SCopy

£39.99 Inc VAT (20%)

Currently unavailable

Description

IRWIN Record Quick Wrench is a lightweight multi-purpose pipe wrench. Suitable for the professional heating and plumbing installer and professional builder. Sintered high carbon steel upper jaw for strength, hardened serrated steel jaw teeth, lightweight but strong aluminium sliding body. Fitted with quick release trigger. Useful for one handed operation, for hard to reach areas. Also ideal for tightening and loosening plastic fittings. Pipe Capacity 57mm (2 1/4 in). Length 288mm (11 1/2 in). Weight 550g.

See full description
Specifications for RW58 Quick Wrench 288mm (11.1/2in) RECRW58
  • Capacity
    57mm
  • Overall Length
    288mm
  • MFR Part No.
    RECRW58
  • Length
    288mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome