10505483 Professional Plier Set, 3 Piece
0
1
2
3

10505483 Professional Plier Set, 3 Piece

Order Code: ZT1011717X

£29.99 Inc VAT (20%)


Description

Available as a a set of 3 pliers, this product is suited for professional use. Manufactured from chromium nickel steel, the jaws give improved durability and are specifically designed for maximising gripping strength. It also features moulded ProTouch™ grips for bolstered comfort with less hand fatigue.

Features and Benefits
• Machined jaws for maximum gripping action
• Induction hardened cutting edges for strength over time
• Moulded ProTouch™ grips for added comfort and less hand fatigue

Contents
• 6"/150mm Diagonal Cutter
• 8"/200mm Long Nose Plier
• 7"/175mm Combination Plier

Typical Applications
• Gripping
• Twisting
• Cutting

See full description
Specifications for 10505483 Professional Plier Set, 3 Piece
  • MFR Part No.
    10505483
  • Overall Length
    7"/175mm Combination Plier
    8"/200mm Long Nose Plier
    6"/150mm Diagonal Cutter
  • Number of Pieces
    3
  • Pliers Type
    Needle Nose
    Diagonal Nippers
    Combination Pliers
  • Container Type
    Display Card
  • Jaw Style
    Smooth
    Serrated
  • Jaw Material
    Chromium Nickel Steel
  • Nose Shape
    Combination
    Long Nose
    Diagonal
  • Finish/Coating
    Chrome
  • Type
    Pliers Set
  • Insulated
    No
  • Miniature
    No
  • ESD
    No
  • Non-Sparking
    No
  • Handle Material
    Chromium Nickel Steel
  • Special Features
    Vise-Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome