3 Piece 8in Ni-Fe Finish Pliers Set
0
1

3 Piece 8in Ni-Fe Finish Pliers Set

Order Code: ZT5519098SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Set contains one each of the following: 8" Combination Pliers 8" Diagonal Pliers 8" Long Nose Pliers Large grip handles Supplied in a handy tool roll for easy storage and transportation Comfortable r ubber ergonomic handles for comfort and grip when using the tools Nickel plated finish

Specifications for 3 Piece 8in Ni-Fe Finish Pliers Set
  • Material
    Nickel-Plated
  • Product Type
    Pliers Set
  • Finish/Coating
    Nickel-Plated
  • Number of Pieces
    3
  • Handle Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome