0
1
2
3

3 Piece Plier Set

Order Code: ZT1011708X

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Contents:
6" Heavy-Duty Snipe Nose Pliers with Cutter
Heavy-duty standard manufactured from chrome vanadium with satin finish. Built-in serrated section behind head for gripping. Hard wearing with PVC safety handles and side cutter.

6" Heavy-Duty Diagonal Cutting Nipper
Chrome vanadium steel with a satin finish. Also have a serrated section behind the head for gripping. Hard wearing heavy duty PVC safety handles. Also with serrated gripping and crimping jaws behind the head.

6" Heavy-Duty Linesman's Pliers
Heavy-duty standard manufactured from chrome vanadium steel with a satin finish. Serrated jaws for gripping nuts, bolts, studs etc. Side cutting for wire up to 1.6mm diameter. Also with serrated gripping and crimping jaws behind the head.

See full description
Specifications for 3 Piece Plier Set
  • Includes
    Snipe Nose Plier with Cuttermm
    Diagonal Cutting Nippermm
    Lineman's Pliermm
  • Nose Shape
    Long
    Straight
    Curved
  • Pliers Type
    Lineman's
    Needle Nose
    Straight
  • Jaw Style
    Smooth
    Serrated
  • Jaw Material
    Chrome Vanadium Steel
  • Overall Length
    150
  • Number of Pieces
    3
  • Type
    Pliers Set
  • Insulated
    No
  • Miniature
    No
  • ESD
    No
  • Non-Sparking
    No
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome