3 Piece Pro-torq Plier Set
0
1
2

3 Piece Pro-torq Plier Set

Order Code: ZT1011711X

£24.99 Inc VAT (20%)


Description

3 Piece Set
Double polished head and joint with induction hardened cutting edges. VDC/IEC 900 DIN EN 60900.
3 Piece Set Contents: Snipe Nose 160mm (6 3/8"), Nippers 145mm (5 3/4") and Combination 160mm (6 3/8").

Specifications for 3 Piece Pro-torq Plier Set
  • Number of Pieces
    3
  • Nose Shape
    Curved
    Straight
    Long
  • Special Features
    Insulated
  • Pliers Type
    Straight
    Lineman's
    Flat Nose
  • Includes
    Combination Pliermm
    Nippers Pliermm
    Snipe Nose Pliermm
  • Jaw Style
    Smooth
    Serrated
  • Insulated
    Yes
  • Type
    Pliers Set
  • Overall Length
    150mm
  • ESD
    No
  • Miniature
    No
  • Non-Sparking
    No
  • Handle Material
    Bi-Material
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome