470 Circlip Plier Kit

470 Circlip Plier Kit

Order Code: ZT1012096X

£122.99 Inc VAT (20%)


Description

470
Interchangeable tips for:
- diam. 8 --> 63 mm, for inside circlips®.
- diam. 3 --> 63 mm, for outside circlips®.
Including:
- 469.PA: Inside circlip® pliers.
- 467.PA: Outside circlip® pliers.
- 82H.2.5: Key.
- Set of 18 removable tips.
- Supplied in a plastic case.
Weight: 1.50 kg.

See full description
Specifications for 470 Circlip Plier Kit
  • Insulated
    No
  • Number of Pieces
    1
  • Type
    Circlip Plier
  • MFR Part No.
    470
  • Overall Length
    150mm
  • Jaw Style
    Straight Tips
  • ESD
    No
  • Miniature
    No
  • Jaw Material
    Metal
  • Non-Sparking
    No
  • Handle Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome