8603180SB Pliers + Wrench 2 in 1 Tool Chrome Plated 180mm

Order Code: ZT2602833S

£59.99 Inc VAT (20%)


Description

Knipex 86 03 180 SB Pliers + Wrench 2 in 1 Tool Chrome Plated 180mm The Knipex 8603180SB is 2 tools in 1, Pliers and an Adjustable Wrench. It replaces the need for sets of metric and imperial spanners. With smooth jaws for damage-free installation of plated fittings - working directly on chrome. Ideal multi-purpose wrench in pocket size, an indispensable companion in emergency tool kit. Features: Adjustable tightening tool Push the button for adjustment on the workpiece Chrome vanadium electric steel, forged, oil-hardened Reliable catching of the hinge bolt: no unintentional shifting Lever transmission greater than 10: 1 for strong gripping power Also excellent for gripping, holding, pressing and bending workpieces Zero backlash jaw pressure prevents damage to edges of sensitive components The ratchet type principle allows quick and easy tightening and release of all bolted connections Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size Specification: Length: 180mm Pliers: Chrome plated Handle: Plastic coated Part Number: 86 03 180 Adjustment positions: 13 Capacities for nuts: 35mm

See full description