Assembly Pack Pliers Set, 3 Piece KPX002011
0
1
2
3
4
5

Assembly Pack Pliers Set, 3 Piece KPX002011

Order Code: ZT1286089PCopy

£72.99 Inc VAT (20%)


Description

The Knipex Assembly Pack Plier Set features the most popular sizes with 2 component, soft-grip handles. Contains 1 x 03 02 180 Combination Pliers with 2 component, soft-grip handles and longer cutting edges for thicker cables. Gripping zones for flat and round materials. Additionally hardened cutting surfaces. Cutting Capacity Hard 2.2mm, Medium Hard 3.4mm, Multi-Strand 12.0mm. 1 x 26 12 200 Snipe Nose Side Cutting Pliers with long flat round jaws. Highly loadable, elastic precision points with blades. Cutting edges separately induction hardened. Made from special tool steel, oil-hardened. 61HRC. Fitted with multi-component grips. Cutting Capacity Hard 2.2mm, Medium 3.2mm. 1 x 70 02 160 Diagonal Cutting Pliers with 2 component, soft-grip handles. They are the essential cutting tool for versatile use with highly precise machined cutting edges for a long service life and clean cutting of hard wire. Edge hardness approximately 62 HRc. Cutting Capacity Hard 2.5mm, Medium 3.0mm, Soft 4.0mm.

See full description
Specifications for Assembly Pack Pliers Set, 3 Piece KPX002011
  • Handle Material
    Polypropylene (Pp)
  • Type
    Pliers Set
  • Material
    Steel
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome