Handyman Pliers Set, 3 Piece FAIPLSET3LN

Handyman Pliers Set, 3 Piece FAIPLSET3LN

Order Code: ZT1280036P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

3 Piece Faithfull Pliers Set with the most popular selling pliers for everyday use. Manufactured from chrome vanadium steel and fitted with soft grip, non-slip handles for safety and comfort. These pliers meet tough GS standards and are suitable for both the trade and home user. Contents 1 x Handyman Combination Pliers 180mm (7in), designed to grip and cut. The front section of the serrated jaws are ideal for gripping flat surfaces and the serrated sections match the profiles of rods, pipes and tubing. The induction hardened jaws are suitable for cutting a wide range of materials including medium and medium-hard wire. 1 x Handyman Diagonal Cutting Pliers 160mm (6.1/4in), for cutting medium to medium-hard wire close to the flat surface. The tapered head profile is ideal for accessing confined spaces. Induction hardened jaws and cutting edges are individually processed for maximum performance. 1 x Handyman Long Nose Pliers 165mm (6.1/2in), with serrated jaws to maximise grip and tapered to a fine end for accessing and the manoeuvre of small objects in confined spaces.

See full description
Specifications for Handyman Pliers Set, 3 Piece FAIPLSET3LN
  • MFR Part No.
    FAIPLSET3LN
  • Number of Pieces
    3
  • Product Type
    Pliers Set
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome