Stripping and Assembly Tool

Stripping and Assembly Tool

Order Code: ZT3113754SCopy

£35.99 Inc VAT (20%)


Description

The Wiha Stripping and Assembly Tool offers the user all the necessary functions required for processing a coaxial cable with F-screw connector in one compact tool. Precisely fitting and stripping of coaxial cables with an outer diameter of 6 to 8mm can be carried out in just one work step. The stripping is performed quickly and in a space-saving manner by means of multiple rotary movements using two pairs of blades positioned opposite each other. The already adjusted stripping dimension is designed for common F-screw connectors. In the next step, the integrated gripping jaws can be used to screw F-connectors onto the already stripped cable. Then the open hexagon SW11 ensures easy assembly or disassembly of the F-connector. The hexagon offers very good accessibility and is easy to operate, especially in confined work environments. For safe and space-saving storage, the tool can be locked in a closed position by means of a slide. Specifications: Overall Length: 125mm. Area Stripped (Min.-Max.) : 6-8mm. Hex Head: 11.0.

See full description
Specifications for Stripping and Assembly Tool
  • Plier Type
    Stripping
  • Overall Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome