Tool tray with adjustable wrench, locking and circlip pliers set. Suitable for tool chest Model No's AP3503TB, AP3505TB, AP3508TB.;Contents: Adjustable Wrenches; 150, 200, 250mm, Locking Pliers; 125, 175, 225mm Long Nose Locking Pliers, 180mm Circlip Pliers; Bent External, Straight External, Bent Internal, Straight Internal