Waterpump Pliers 400mm (16in)

Order Code: ZT3376856S

£25.99 Inc VAT (20%)


Description

The BlueSpot Tools Waterpump Pliers are manufactured from heat treated chrome vanadium for increased durability. They have a quick press and slide mechanism and serrated jaws for increased grip.

Specifications:

Overall Length: 400mm (16in) .
Max. Jaw Opening: 90mm.

Technical Specs
Overall Length: 400mm (16in) .
Max. Jaw Opening: 90mm.

See full description
Specifications for Waterpump Pliers 400mm (16in)
  • Capacity
    90mm
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome