1in BSPP Male Blanking Plug - VZ33

1in BSPP Male Blanking Plug - VZ33

Order Code: ZT5443095SCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

1" BSP Parallel Male, Brass Nickel Plated Adaptor, Blanking Plug, FT Pro

Specifications for 1in BSPP Male Blanking Plug - VZ33
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Diameter
    1in
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Finish
    Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome