28mm S9000 End Cap - 6930128

28mm S9000 End Cap - 6930128

Order Code: ZT5399751SCopy

£16.99 Inc VAT (20%)


Description

28mm Inside Diameter, Press Fit Piping System, Series 9000, Female, End Cap, Stainless Steel, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 28mm S9000 End Cap - 6930128
  • Material
    Stainless Steel
  • Product Type
    Compressed Air and Ring Main
  • Inside Diameter A
    28mm
  • Maximum Working Pressure
    16bar
  • Working Temperature
    30°C to +120°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome