VABB-S4-2-WT Blanking Plate - 539213

VABB-S4-2-WT Blanking Plate - 539213

Order Code: ZT5395937S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Blanking Plate Vabb-S4-2-Wt for Valve Terminal Vtsa, Iso Plug-In. Width=18 Mm, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=34, 4 G, Material Cover Plate=Pa, Festo

Specifications for VABB-S4-2-WT Blanking Plate - 539213
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nylon
  • Width
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome