2017 Telescopic Basin Wrench with Led Work Light 12-32mm Capacity RID46753
0
1
2
3
4
5
6
7
8
9

2017 Telescopic Basin Wrench with Led Work Light 12-32mm Capacity RID46753

Order Code: ZT1290407P

£71.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID 2017 Telescopic Basin Wrench has an innovative design that makes working with tap fittings and retaining nuts easier than ever. It has a built-in, water-resistant LED light, that provides direct illumination of your work, with auto-shut off for maximum battery life. The removable, 180 pivoting T-handle allows you easier access in tight spaces, whilst the 3/8in square drive connection lets you use your ratchet or breaker bar for additional leverage and maximum torque. The ergonomic, contoured grip overmold handle increases leverage and improves grip, while its new body/button design enables effortless telescoping, 240-425mm (10-17in). Specification Capacity 12-32mm (1/2-1.1/4in). Length 12in & ndash 17in fully extended. Weight 1.2kg (2.5lbs).

See full description
Specifications for 2017 Telescopic Basin Wrench with Led Work Light 12-32mm Capacity RID46753
  • Type
    Basin Wrench
  • Nut Capacity
    12-32mm
  • Maximum Capacity
    32mm
  • Tool Type
    Basin Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome