Eco Edge Close Coupled Pan W 350mm H 420mm D 630mm

Eco Edge Close Coupled Pan W 350mm H 420mm D 630mm

Order Code: ZT4957606S

£219.99 Inc VAT (20%)
£229.994% off


Description

SP Eco Edge Close Coupled Pan W: 350mm H: 420mm D: 630mm Horizontal pan outlet Can accept left or right outlet connections Suitable for use with an �S� trap floor fitting Compatible with SPP1105 Close Coupled Cistern Includes floor fixings Compatible with left or right outlet connections Horizontal pan outlet as standard Suitable for use with an 'S' trap floor fitting Lifetime Guarantee Pan only - seat is not included

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Eco Edge Close Coupled Pan W 350mm H 420mm D 630mm
  • Depth
    630mm
  • Width
    350mm
  • Height
    420mm
  • Product Type
    Close Coupled Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome