Rofrost Turbo 28mm 230V
0
1

Rofrost Turbo 28mm 230V

Order Code: ZT5349609S

£1,099.99 Inc VAT (20%)


Description

The all new ROFROST Turbo 28 is the latest addition to the Pipe Freezing programme and has been specifically designed for rapid and reliable freezing of domestic pipework. Covering all domestic pipe sizes with alloy adaptors for 8-10-12-15-22mm with the master freeze clamp fitting directly onto 28mm pipe. Copper, plastic composite, steel and stainless steel (1/4"-11/4") can also be frozen using the ROFROST
28 but freezing times will vary when freezing materials other than copper.The master freeze clamps have been engineered to sit flush with the wall and fit behind standard pipe clipped pipes making the machine Ideal for both maintenance and emergency repair work. Both the clamps are fitted with built in temperature displays which can be used as an indicator to the freeze status.

See full description
Specifications for Rofrost Turbo 28mm 230V
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome