Rofrost Turbo R290 Electric Pipe Freezer 10-42mm - 230V
0
1
2
3
4
5

Rofrost Turbo R290 Electric Pipe Freezer 10-42mm - 230V

Order Code: ZT5349591S

£1,799.99 Inc VAT (20%)


Description

The ROFROST Turbo R290 is the first device from ROTHENBERGER to work with the refrigerant R290. It is available in a 1.1/4" and a 2" version. This allows installers to freeze heating pipes and water pipes in a future-proof, environmentally friendly and cost-saving manner . Thanks to particularly flexible hoses and also slimmer pliers than the previous model, it is possible to work comfortably even in hard-to-reach places. The ROFROST app shows installers the minimum freezing time so that theycan work more quickly and economically.

See full description
Specifications for Rofrost Turbo R290 Electric Pipe Freezer 10-42mm - 230V
  • Pipe Diameter Range
    10-42mm
  • Product Type
    Electric Pipe Freezer
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome