DSP600ZJ Brushless LXT Plunge Saw 36V (2 x 18V) Bare Unit

DSP600ZJ Brushless LXT Plunge Saw 36V (2 x 18V) Bare Unit

Order Code: ZT1189720X

£439.99 Inc VAT (20%)


Description

The Makita DSP600 Brushless LXT Plunge Saw is powered by 2 x 18V Li-ion batteries in series (not supplied), to supply energy to the powerful 36V DC motor drive system. It has an efficient brushless motor with a soft start feature and an electronic brake for added user safety. Automatic Torque Drive Technology automatically changes the cutting speed according to load condition for optimum operation. Other features include a variable speed control dial, depth stopper for splinter free cutting and positive stop for bevel adjustment. Comes as aBare Unit, No Battery or Charger suplied. Specification: No Load Speed: 2,500-6,300/min.Blade Diameter: 165mmBore: 20mmMax. Bevel: 48�Max. Cut: @0� 56mm, @45� 40mmWeight: 4.4kg

See full description
Specifications for DSP600ZJ Brushless LXT Plunge Saw 36V (2 x 18V) Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Blade Diameter
    165mm
  • No Load Speed
    2500-6300rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome