SP001GZ03 40VMAX XGT 165mm Brushless Plunge Saw (Body Only)

SP001GZ03 40VMAX XGT 165mm Brushless Plunge Saw (Body Only)

Order Code: ZT2604101S

£399.99 Inc VAT (20%)


Description

The SP001G is Makita's first plunge saw in the 40Vmax XGT range The Makita SP001GZ03 is a cordless 40V plunge saw with a 165mm diameter. Its brushless motor provides the greatest power output for demanding tasks. With a bevel capacity of 1-48 degrees and a 56mm max depth of cut at 90 degrees, it is the ideal choice for the professional. Other features include AWS which automatically runs compatible dust extractors while the switch is on and constant speed control to ensure the best results every time. It also has positive stops at all commonly used bevel angles (22.5?, 45?). Makita's Auto-Start Wireless System (AWS) uses Bluetooth technology for wireless power-on and power-off communication between the equipped tool and dust extractor. Once connected via AWS, your dust extractor will automatically power on or off when your cordless tool starts or stops, running only when your cordless tool is in use. For added convenience, you can link up to 10 AWS tools to one AWS dust extractor / vacuum. SP001G Features: Auto-Start Wireless System (AWS) connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Electric brake Variable speed Soft start Constant speed control Brushless motor for optimum power output and runtime Depth stopper for splinter-free cutting Bevel capacity: 1 to 48 degrees Guide rail (option) is attachable without an adapter Positive stops at commonly used bevel angles (22.5?, 45?) Rotatable dust nozzle: Two leaf springs enable to twist and lock the nozzle with a click in order to reduce unexpected rotation Comes with: TCT saw blade Hex wrench Makpac Case Wireless Unit Specification: Max Cut @ 48?:38mm Voltage: 40V Blade Diameter: 165mm Max Cut @ 0?: 56mm Max Cut @ 45?: 40mm Bore: 20mm Noise sound pressure: 89 dB(A) Noise sound power: 100 dB(A) Noise K factor: 3 dB(A) No Load Speed: 4,900 rpm Vibration K factor: 1.5 m/sec?

See full description
Specifications for SP001GZ03 40VMAX XGT 165mm Brushless Plunge Saw (Body Only)
  • Product Type
    Plunge Saw
  • Blade Diameter
    165mm
  • Power Source
    Cordless
  • Supply Voltage
    40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome