Reversible Ratchet Podger Spanners


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Manufactured from chrome vanadium steel, these podger spanners are suitable for heavy-duty construction applications. Eaxh tool possesses a ratchet action for use in confined spaces, a reversible head with two internal bi-hexagon sizes and a black oxide finish. Podger wrenches have tapered handle for alignment of fixing holes on jigs and fabrications. Available in varying sizes.

Features and Benefits
• Reversible head has two internal bi-hxagon sizes for versatility of use
• Ratchet action enables the products to be used in confined spaces
• Back oxide finish protects against corrosion and wear and tear
• Manufactured from chrome vanadium steel for optimum durability

Typical Applications
• Construction
• DIY
• Engineering

See full description

Feature Attributes

Head Offset:
No
Head Type:
Bi-Hexagon Ratchet
Finish/Coating:
Black Oxide
Material:
Chrome Vanadium Steel
Insulated:
No
Type:
Ratchet Podger Spanner
More attributes
Product Reviews -
4 years ago by Dave
Good Value Well packed and Quick

4 months ago by Phil
Item still nor received. Was expecting within 3 days!!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome